Abbotsford
wag811410

WAGO 811-410 2-Conductor Fuse Holder

Price $15.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:811-410

Description

Light Gray Fuse Holder with 2-conductor, for Class CC cylindrical fuses, 1-pole, without blown fuse indication, 600 VAC or VDC for DIN-rail 35 x 15 and 35 x 7.5, CAGE CLAMP®, 16 mm² nominal cross-section.

Specifications

Conductor Size 6 AWG Mounting Type DIN-35 Rail
Color Gray UPC 044918106980

Packages

1 - UNIT - 1