Abbotsford
wag870504

WAGO 870-504 2.5mm Double-Deck Terminal Block , Blue

Price $4.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:870-504

Description

Double-deck terminal block; Through/through terminal block; N/N; suitable for Ex i applications; for DIN-rail 35 x 15 and 35 x 7.5; 2.5 mm²; CAGE CLAMP®; 2,50 mm²; blue

Specifications

Brand Name Wago Corp Item Name Terminal Block
Type Double-Deck Voltage Rating 500 V
Amperage Rating 24 A Number of Poles 2
Conductor Size 28-12 AWG Mounting Type DIN-Rail
Wire Strip Length 6 - 7 mm Connection Type CAGE CLAMP®
Temperature Rating -60 to 105 °C Block Material PA66
Color Blue Dimensions 0.197 in W x 1.575 in D x 2.756 in H
Standards RoHS Compliant, CCA NTR NL 7468/2189801.01, cURus E45172, CE Marked, UKCA, ABS 20-HG1941090-PDA, BV 07436/F0 BV, DNV GL TAE00001V2, LR 91/20112 (E9)

Packages

1 - UNIT - 1