WAGO 870-501 2.5mm Double-Deck Terminal Block, Gray
Description
Double-deck terminal block; Through/through terminal block; L/L; for DIN-rail 35 x 15 and 35 x 7.5; 2.5 mm²; CAGE CLAMP®; 2,50 mm²; gray
Specifications
Brand Name | Wago Corp | Item Name | Terminal Block/Strip |
Conductor Size | 12 AWG | Mounting Type | 35 mm DIN-Rail |
Color | Gray | UPC | 044918000929 |
Packages
1 - UNIT - 1 |