Abbotsford
wdm0128320000

WEIDMULLER 0128320000 Weidmuller Screw connection, for screwable cross-connection

Price $3.7254 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0128320000

Description

SAK series. Feed through terminal block.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Type Feed-Through Voltage Rating 600 V
Amperage Rating 25 A Number of Poles 1
Conductor Size 26-10 AWG Mounting Type Snap-On
Series SAK Series Wire Strip Length 12 mm
Torque Rating 0.5 - 1 N-m Connection Type Screw
Temperature Rating -60 to 130 °C Block Material KrG
Color Medium Yellow Dimensions 0.256 in W x 2.028 in D x 1.575 in H
Standards UL V-0, 5VA, CSA 12400-129, CE Marked, KEMAKEUR, LR Listed, UR E60693, RoHS Compliant UPC 626835024792

Packages

100 - UNIT - (100)