WEIDMULLER 0279620000 Weidmuller Screw Connection, for Screwable Cross-Connection
Description
SAK series. Feed through terminal block.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 600 V |
Amperage Rating | 25 A | Number of Poles | 1 |
Conductor Size | 26-10 AWG | Mounting Type | Snap-On |
Series | SAK Series | Wire Strip Length | 10 mm |
Torque Rating | 0.4 - 0.6 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Block Material | KrG |
Color | Medium Yellow | Dimensions | 1.831 in W x 1.437 in D x 0.236 in H |
Standards | UL V-0, 5VA, CSA 12400-129, CE Marked, KEMAKEUR, LR Listed, UR E60693, RoHS Compliant | UPC | 626835100083 |
Packages
100 - UNIT - (100) |