WEIDMULLER 0380420000 TERMINAL BLOCK, DIN RAIL, 2 POSITION, 26-10AWG
Description
SAK series. Feed through terminal block.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 800 V |
Amperage Rating | 24 A | Number of Poles | 2 |
Conductor Size | 26-8 AWG | Mounting Type | Snap-On |
Series | SAK | Wire Strip Length | 10 mm |
Torque Rating | 0.4 - 0.6 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Color | Medium Yellow |
Dimensions | 6.1 mm W x 40 mm D x 49.5 mm H | Standards | CE Certified, CSA Certified, EAC Approved, UR, RoHS Compliant |
UPC | 626835014366 |
Packages
100 - UNIT - (100) |