Abbotsford
wdm0303520000

WEIDMULLER 0303520000 Weidmuller Screw Connection for Screwable Cross-Connection

Price $14.0020 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0303520000

Description

SAK series. Feed through terminal block.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Type Feed-Through Voltage Rating 600 V
Amperage Rating 145 A Number of Poles 1
Conductor Size 12-2 AWG Mounting Type Clamp
Series SAK Series Wire Strip Length 20 mm
Connection Type Screw Temperature Rating -60 to 130 °C
Block Material KrG Color Medium Yellow
Dimensions 2.657 in W x 2.283 in D x 0.709 in H Standards UL V-0, 5VA, CSA 154685-1501714, CE Marked, KEMAKEUR, LR Listed, UR E60693, RoHS Compliant
UPC 626835172110

Packages

1 - UNIT - 1