WEIDMULLER 1992110000 6 mm² 800V 41 Amp PUSH IN Feed-Through Terminal, Beige
Description
Feed-through terminal, PUSH IN, 6 mm², 800 V, 41 A, Dark beige. Spring connection with PUSH IN Technology. The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 600 V |
Amperage Rating | 41 A | Number of Poles | 1 |
Conductor Size | 22-8 AWG | Mounting Type | Snap-On |
Wire Strip Length | 12 mm | Temperature Rating | -60 to 130 °C |
Block Material | Wemid | Color | Dark Beige |
Dimensions | 1.791 in W x 2.618 in D x 0.319 in H | Standards | UL V-0, CSA 200039-70089609, CCC Certified, CE Marked, cURus E60693, cURusEX E184763, CURUSEX, DNV, IEC EX, KEMAKEUR, KOSHAEX, ATEX, UKCA, RoHS Compliant |
Packages
50 - UNIT - (50) |