![wdm2051360000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287556495.jpg?preset=medium)
WEIDMULLER 2051360000 4 mm² PUSH IN PE Terminal, Green/Yellow
Description
PE terminal, PUSH IN, 4 mm², Green/yellow. Spring connection with PUSH IN Technology. The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Modular | Voltage Rating | 600 V |
Number of Poles | 1 | Conductor Size | 26-10 AWG |
Mounting Type | Snap-On | Wire Strip Length | 12 mm |
Temperature Rating | -60 to 130 °C | Block Material | Wemid |
Color | Green, Yellow | Dimensions | 1.555 in W x 2.362 in D x 0.24 in H |
Standards | UL V-0, CSA 200039-70089609, CCC Certified, CE Marked, cURus E60693, DNV, Exi, IEC EX, KEMAKEUR, KOSHAEX, ATEX, UKCA, RoHS Compliant |
Packages
50 - UNIT - (50) |