
WEIDMULLER 2490360000 10 mm² 1000V 57Amp PUSH IN Feed-Through Terminal, Beige
Description
Feed-through terminal, PUSH IN, 10 mm², 1000 V, 57 A, Dark Beige. Spring connection with PUSH IN Technology. The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 1000 V |
Amperage Rating | 57 A | Number of Poles | 1 |
Conductor Size | 20-6 AWG | Mounting Type | DIN-Rail |
Wire Strip Length | 18 mm | Connection Type | Push-In |
Temperature Rating | -60 to 130 °C | Block Material | Wemid |
Color | Dark Beige | Dimensions | 0.394 in W x 2.028 in D x 3.169 in H |
Standards | RoHS Compliant, UL 94V-0, DIN EN 60947-7-1, cURus E60693, CCC Certified, CE Marked, CSA Certified, CURUSEX, DNV, KOSHAEX, ATEX, KEMAKEUR, UKCA |
Packages
25 - UNIT - (25) |