WEIDMULLER 2429860000 4 mm² 250V 6.3 Amp PUSH IN Fuse Terminal, Black
Description
Fuse terminal, PUSH IN, 4 mm², 250 V, 6.3 A, Black. Spring connection with PUSH IN Technology. The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Voltage Rating | 250 V | Amperage Rating | 6.3 A |
Number of Poles | 1 | Conductor Size | 26-12 AWG |
Mounting Type | DIN-Rail | Wire Strip Length | 12 mm |
Connection Type | Push-In | Temperature Rating | -60 to 130 °C |
Block Material | Wemid | Color | Black |
Dimensions | 0.24 in W x 2.677 in D x 2.913 in H | Standards | RoHS Compliant, UL 94V-0, DIN EN 60947-7-3, cURus E60693, CCC Certified, CE Marked, CSA Certified, CURUSEX, DNV, IEC EX, KOSHAEX, ATEX, UKCA |
Packages
50 - UNIT - (50) |