Abbotsford
wdm2429870000

WEIDMULLER 2429870000 4mm 6.3A 36V Push In Fuse Terminal, Black

Price $21.3502 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:2429870000

Description

Fuse terminal, PUSH IN, 4 mm², 36 V, 6.3 A, Black. Spring connection with PUSH IN Technology. The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Voltage Rating 36 V Amperage Rating 6.3 A
Number of Poles 1 Conductor Size 26-12 AWG
Mounting Type DIN-Rail Wire Strip Length 12 mm
Connection Type Push-In Temperature Rating -60 to 130 °C
Block Material Wemid Color Black
Dimensions 0.24 in W x 2.677 in D x 2.913 in H Standards RoHS Compliant, UL 94V-0, DIN EN 60947-7-3, cURus E60693, CCC Certified, CE Marked, CSA Certified, CURUSEX, DNV, IEC EX, KOSHAEX, ATEX, KEMAKEUR

Packages

50 - UNIT - (50)