
WEIDMULLER 2551510000 TERM FEED THROUGH PUSHIN35mm 1000V 125A BEIGE
Description
Feed-through terminal, PUSH IN, 16 mm², 1000 V, 76 A, Dark beige. Spring connection with PUSH IN Technology. The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 1000 V |
Amperage Rating | 125 A | Number of Poles | 1 |
Conductor Size | 12-2 AWG | Mounting Type | DIN-Rail |
Wire Strip Length | 25 mm | Connection Type | Push-In |
Temperature Rating | -60 to 130 °C | Block Material | Wemid |
Color | Dark Beige | Dimensions | 0.63 in W x 2.815 in D x 3.996 in H |
Standards | RoHS Compliant, UL 94V-0, IEC 60947-7-1, cURus E60693, CCC Certified, CE Marked, CSA Certified, ATEX, KEMAKEUR, UKCA, IEC EX |
Packages
10 - UNIT - (10) |