![tyc1sna115678r0200](/images/no-image-en.png)
TYCO ELECTRONICS 1SNA115678R0200 Terminal Block 12 AWG 24 A,
Description
6mm feed through terminal with safety connection (Grey) with 1/4 turn disconnect.
Specifications
Brand Name | ABB | Item Name | Terminal Block |
Type | Disconnect | Voltage Rating | 500 V |
Amperage Rating | 24 A | Conductor Size | 12 AWG |
Mounting Type | DIN Rail | Series | M6/8.STP.RS |
Wire Strip Length | 13 mm | Spacing | 8 mm |
Torque Rating | 0.8 - 1 N-m | Connection Type | Screw Clamp |
Temperature Rating | -55 to 100 °C | Block Material | Polyamide |
Color | Gray/Yellow | Dimensions | 68.5 mm L x 8 mm W x 72.5 mm H |
Standards | UL, cUL Listed, IEC, CSA, CE, EAC Certified, RoHS Compliant |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |