ETLIN DANIELS TB300.09 30Amp #10 9 Pole Cooper Bussmann Terminal Block, Phenolic
Description
Double row terminal block. Philslot screw terminal No.8-32. Centre-to-centre 9/16 inch. Maximum wire size: 10 AWG.
Specifications
Brand Name | Etlin-Daniels | Item Name | Terminal Block |
Type | Double Row | Voltage Rating | 300 V |
Amperage Rating | 30 A | Number of Poles | 9 |
Conductor Size | 10 AWG | Series | TB300 |
Terminal Type | Screw | Terminal Size | #8-32 |
Spacing | 9/16 in | Torque Rating | 16 in-lb |
Temperature Rating | -40 to 130 °C | Block Material | Thermoplastic |
Terminal Material | Tin Over Brass | Color | Black |
Dimensions | 6.06 in L | Standards | cURus Listed |
Packages
25 - UNIT - (25) |