![wdm0225820000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984859.jpg?preset=medium)
WEIDMULLER 0225820000 24VDC Weidmuller SAK Series Fuse Terminal, Yellow
Description
Fuse terminal. Screw connection. Medium yellow. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Voltage Rating | 500 V | Amperage Rating | 6.3 A |
Number of Poles | 1 | Conductor Size | 20-8 AWG |
Mounting Type | Snap-On | Series | SAK Series |
Wire Strip Length | 12 mm | Torque Rating | 1.2 - 2.4 N-m |
Connection Type | Screw | Temperature Rating | -60 to 130 °C |
Block Material | KrG | Color | Medium Yellow |
Dimensions | 0.512 in W x 2.087 in D x 2.126 in H | Standards | UL V-0, 5VA, CE Marked, RoHS Compliant |
UPC | 626835057622 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |