
WEIDMULLER 0340620000 TERM BLOCK SAKC 4 KRG
Description
Disconnect terminal with 2 StB test point KrG.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Test-Disconnect | Voltage Rating | 300 V |
Amperage Rating | 25 A | Number of Poles | 1 |
Conductor Size | 22-10 AWG | Mounting Type | Snap-On |
Series | SAK Series | Wire Strip Length | 12 mm |
Torque Rating | 0.5 - 0.7 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Block Material | KrG |
Color | Medium Yellow | Dimensions | 2.028 in W x 1.575 in D x 0.256 in H |
Standards | UL V-0, 5VA, REACH-SVHC Lead 7439-92-1, SCIP 999cd67e-471e-4085-8dba-1342fcea86de, CSA 12400-190, CE Marked, UR E60693, RoHS Compliant | UPC | 626835132275 |
Packages
100 - UNIT - (100) |