
WEIDMULLER 0531820000 WEIDMULLER SAKS 6/32,1-1/4X1/4,KRG, BN
Description
Fuse terminal. Screw connection. Medium yellow.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Voltage Rating | 600 V | Amperage Rating | 10 A |
Number of Poles | 1 | Conductor Size | 26-8 AWG |
Mounting Type | Snap-On | Wire Strip Length | 14 mm |
Torque Rating | 1.2 - 2.4 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Block Material | KrG |
Color | Medium Yellow | Dimensions | 2.343 in W x 2.559 in D x 0.512 in H |
Standards | UL V-0, 5VA, REACH-SVHC Lead 7439-92-1, SCIP 999cd67e-471e-4085-8dba-1342fcea86de, CSA 12400-198, CE Marked, UR E60693, RoHS Compliant | UPC | 626835129084 |
Packages
50 - UNIT - (50) |