![tabfs124b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969055.jpg?preset=medium)
ABB FS124B Pos-E-Kon™ Female Screw Terminal Insert
Description
Screw terminal Insert, Female, B series, 16 A 600 VAC, 24 contacts with ground connection, made of glass-filled thermoplastic.
Specifications
Brand Name | ABB | Sub Brand | Pos-E-Kon® |
Item Name | Female Terminal Insert | Type | Rectangular |
Voltage Rating | 600 VAC | Number of Positions | 24 |
Wire Size | 20-14 AWG | Material | Glass-Filled Thermoplastic |
Amperage Rating | 16 A | Terminal Type | Screw |
Temperature Rating | -40 to 125 °C | For Use With | B Series Hood and Base |
Standards | CSA 70013, UL 94-V0 Flammability Rating | Application | For use with B series |
UPC | 786210116402 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |