Abbotsford
gefic670chs001

EMERSON IC670CHS001 I/O Terminal Block with Barrier Terminal

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670CHS001

Description

I/O Terminal Blocks are generic wiring bases that provide modulemounting, backplane communications, and terminals for userconnections. Two modules can be installed on one terminal block.Modules screw onto the terminal block for vibration resistance.Modules can be removed without disturbing field wiring. The I/O Terminal Block with barrier terminals (catalog numberIC670CHS001/101) has 37 terminals. The A and B terminals aretypically used for power connections to the terminal block. The rest of the terminals are individual terminals used for I/O wiring.

Specifications

Brand Name GE Item Name I/O Terminal Block with 37 Barrier Terminal
Wire Size (1) 14-22 AWG Solid or Stranded, (2) 22 AWG Solid, (2) 22 AWG Stranded, (2) 14 AWG Solid or (2) 14 AWG Stranded Connection Type Screw
For Use With Hot Insertion/Removal Modules

Packages

1 - UNIT - 1