EMERSON IC670CHS102 I/O Terminal Block with Box Terminals
Description
I/O Terminal Block IC670CHS102 permits hot insertion/ removal of modules without affecting the Bus Interface Unit or other modules in the I/O Station. Hot insertion/removal can only be performed in non-hazardous locations.
Specifications
Brand Name | GE | Item Name | I/O Terminal Block with Box Terminal |
Wire Size | (1) 14-22 AWG Solid or Stranded, (2) 22 AWG Solid, (2) 22 AWG Stranded, (2) 14 AWG Solid or (2) 14 AWG Stranded | Connection Type | Screw |
For Use With | Hot Insertion/Removal Modules |
Packages
1 - UNIT - 1 |