Abbotsford
wag236104

WAGO 236-104 2.5mm 4-Pole PCB Terminal Block, Gray

Price $2.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:236-104

Description

PCB terminal block; 2.5 mm²; Pin spacing 5/5.08 mm; 4-pole; CAGE CLAMP®; commoning option; 2,50 mm²; gray. PCB terminal strips with CAGE CLAMP® connection, screwdriver actuation parallel or perpendicular to conductor entry. Versions with Ex approval. Mixed-color PCB terminal strips from factory. Operating tools for factory wiring. 45° conductor entry angle permits a wide range of applications and wiring options. Set to metric or inch pin spacing by compressing PCB terminal strips or pulling them apart.

Specifications

Brand Name Wago Corp Item Name PCB Terminal Block
Type Single Level Voltage Rating 630 V, 4 kV
Amperage Rating 24 A Number of Poles 4
Wire Size 0.08 - 2.5 mm² Solid/Fine Stranded Wire Strip Length 5 - 6 mm
Spacing 5/5.08 mm Connection Type Cage Clamp
Temperature Rating -60 to 105 °C Material Polyamide/Spring Steel
Color Gray Dimensions 22.3 mm W x 14 mm D x 17 mm H

Packages

1 - UNIT - 1