EATON Z-SV/UL-16/1P-1TE/6 1 Pole 80Amp Eaton Cutler-Hammer Miniature Breaker Bus Bar
Description
Busbar for use with circuit breakers.
Specifications
Brand Name | Eaton | Item Name | Bus Bar |
Type | 1-Phase | Size | 0.61 in L x 3.9 in W x 1.81 in H |
Number of Poles | 1 | Amperage Rating | 80 A |
For Use With | Circuit Breakers | Standards | UL 489 |
UPC | 015081047028 |
Packages
1 - UNIT - 1 |