Abbotsford
gecgpb2b22a

ABB GPB2B22A 120Amp 2 GPS Alarm GE Input Busbar

Price $60.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPB2B22A

Description

Input busbar for use with Surion 2XGPS2 group-mounted IEC manual motor starter. 3-phase. 73 mm modular spacing. Used with 2 AUX or 1 AUX + AUX/alarm or shunt or UV (two 9 mm auxiliaries or one 18 mm auxiliary). Pin terminal. 2 controllers.

Specifications

Brand Name GE Item Name Input Busbar
Amperage Rating 120 A Hole Spacing 73 mm
For Use With Surion 2XGPS2 Group-Mounted IEC Manual Motor Starter and 2-AUX/1-AUX + AUX/Alarm/Shunt/UV Alarm UPC 425095014068

Packages

1 - UNIT - 1