Abbotsford
gecgpb2fa

ABB GPB2FA 120A Feed In Terminal 3 Phase GPS

Price $53.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPB2FA

Description

Power input busbar terminal for use with GPS2 Surion manual motor starter. Feed-in terminal, 3-phase, 2S, 2H. 50 mm² terminal connection capacity. Upper connection main feeding terminal. Used with GPB2 busbars above 8 to 1/0 AWG wire, 54 lbs-inch torque.

Specifications

Brand Name GE Item Name Power Input Busbar Terminal
Wire Size 8-1/0 AWG Amperage Rating 120 A
For Use With Surion GPS2 Manual Motor Starter and GPB2 54 lb-in Torque Busbars UPC 425095071870

Packages

1 - UNIT - 1