
WEIDMULLER 0474560000 4 mm² SAK Series Fuse Terminal, Beige
Description
SAK Series fuse terminal, rated cross-section: 4 mm2, screw connection.
Specifications
Brand Name | Weidmuller | Item Name | Fuse Terminal Block |
Voltage Rating | 500 V | Amperage Rating | 6.3 A |
Type | ASK 1/EN | Series/Model | SAK Series |
Material | Polyamide 6.6 | Color/Finish | Beige/Yellow |
Mounting | Snap-On | Dimensions | 8.1 mm W x 43 mm D x 58 mm H |
For Use With | Terminal Blocks | Standards | CE, CSA Certified, EAC Compliant, UR Listed, UL Listed in File Number E60693, RoHS Compliant |
UPC | 626835020886 |
Packages
100 - UNIT - (100) |