![cthxbans3515p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/489201397.jpg?preset=medium)
EATON XBANS3515P 35mm x 15mm x 2m Cutler-Hammer Slotted DIN Rail
Description
Din rail slotted accordance with E60715, features high dimensional accuracy, Restricted tolerances, Double surface tempering.
Specifications
Brand Name | Eaton | Item Name | DIN Rail |
Type | Slotted | Length | 78.74 in |
Width | 1.38 in | Depth | 0.59 in |
Material | Steel | Series/Model | IEC-XB |
Standards | CSA Certified, UL Listed | Application | For Wiring Management and Devices |
UPC | 782116925827 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |