
EATON XBANS3575P 35mm x 7.5mm x 2m Cutler-Hammer Slotted DIN Rail
Description
Din rail slotted accordance with E60715, features high dimensional accuracy, Restricted tolerances, Double surface tempering.
Specifications
Brand Name | Eaton | Item Name | DIN Rail |
Type | Slotted | Length | 78.74 in |
Width | 1.38 in | Depth | 0.03 in |
Material | Steel | Series/Model | IEC-XB |
Standards | CSA Certified, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 782116925803 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |