
ABB 72 inch GE Rail Mounting, Aluminum
Description
Mounting rail, DIN type. Aluminium. Compact size.
Specifications
Brand Name | GE | Item Name | Mounting Rail |
Type | DIN Type, Compact Size | Length | 72 in |
Width | 0.56 in | Height | 1.31 in |
Material | Aluminum | UPC | 783166317839 |
Packages
1 - UNIT - 1 |