
TYCO ELECTRONICS 016305004 ABB Entrelec DIN Rail
Description
Specifications
Brand Name | TE Connectivity | Sub Brand | Entrelec® |
Item Name | Rail Assembly | Type | Module Block/Mounting |
Length | 2000 mm | Width | 32 mm |
Depth | 15 mm | Material | Steel |
Color/Finish | Zinc-Plated, Passivated | For Use With | M6/8.ST Modular Terminal Blocks |
Standards | RoHS Compliant |
Packages
10 - UNIT - (10) |