
TYCO ELECTRONICS 016850012 2m Symmetrical Passivated Galvanized Steel Rail, White
Description
White symmetrical passivated galvanized steel rail.
Specifications
Brand Name | ABB | Item Name | Mounting Rail |
Length | 2000 mm | Width | 15 mm |
Depth | 35 mm | Material | Steel |
Color/Finish | Zinc Plated/Passivated | For Use With | BAM4 End Cap, D1.5/4.2L, D1.5/4.4L, D2.5/5.4L Spring Terminal Blocks |
Standards | RoHS Compliant, UL Listed, CSA Certified |
Packages
10 - UNIT - (10) |