
HAMMOND MANUFACTURING 19 inch/24 inch Hammond Manufacturing Mount Rail
Description
Mounting rail for modular equipment cabinet system. Tapped 10-32, zinc-plated combination rails provide superior surface areas for equipment grounding.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Mounting Rail |
Type | Combination, Tapped, 40U | Length | 70 in |
Width | 0.86 in | Depth | 2.45 in |
Material | 10 ga Steel | Color/Finish | Zinc Plated |
Series/Model | CCR | For Use With | C2 and REFK Series Cabinets |
Standards | EIA, TAA, RoHS Compliant | UPC | 623980929903 |
Packages
1 - UNIT - 1 |