
WIELAND ELECTRIC 98.190.0000.0 Mounting rail G-32 EN60715 2000MM
Description
Mounting rail G 32, unslotted, steel galvanized, zinc-plated and dichromate.
Specifications
Brand Name | Wieland Electric | Item Name | Mounting Rail |
Type | G-32, Unslotted | Length | 2 m |
Width | 32 mm | Height | 15 mm |
Material | Steel | Color | Galvanic Zinc/Dichromate Plated |
Standards | EN60715 | UPC | 015573261024 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |