
TYCO ELECTRONICS 1SNA168500R1200 Steel Mounting Rail x 35 mm D 15 mm W
Description
Terminal Block and Strip Mounting and Retention Accessories, Module Block/Mounting Rail Assembly, Length 0.59 in [15 mm], -67 to 221 °F [-55 to 105 °C].
Specifications
Brand Name | ABB | Item Name | Mounting Rail |
Length | 2000 mm | Width | 15 mm |
Depth | 35 mm | Material | Steel |
Color/Finish | Zinc Plated/Passivated | For Use With | BAM4 End Cap, D1.5/4.2L, D1.5/4.4L, D2.5/5.4L Spring Terminal Blocks |
Standards | RoHS Compliant, UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |