EATON XBACUT16 16mm Cutler-Hammer Terminal Block End Cover, Grey
Description
End cover segment for use with terminal block.
Specifications
Brand Name | Eaton | Item Name | End Cover |
Type | Terminal/Ground Blocks Accessories | Color/Finish | Gray |
Dimensions | 2.0787 in L x 0.0866 in W x 0.4724 in H | For Use With | Terminal Blocks |
Standards | CSA Certified, UL Listed | UPC | 782116925889 |
Packages
1 - UNIT - 1 | 50 - Unit - (50) |