4mm Eaton Cutler-Hammer XB Series Terminal Block End Barrier, Grey
Description
End Cover
Specifications
Brand Name | Eaton | Item Name | End Cover |
Material | Polyamide | Type | 1-Tier Feed-Through |
Color/Finish | Gray | Dimensions | 2.75 in L x 2.25 in W x 0.01 in H |
For Use With | XBUTT4 and XBUTT4PE Terminal Block | Standards | CSA Certified, UL Listed |
UPC | 782116928057 |
Packages
1 - UNIT - 1 |