6mm Double Deck Cutler-Hammer Terminal Block Spring Plate, Grey
Description
End cover segment for use with terminal block.
Specifications
Brand Name | Eaton | Item Name | End Cover Segment |
Type | IEC-XB Series | Color/Finish | Gray |
Dimensions | 2.5 in L x 0.5 in W x 0.05 in H | For Use With | XBUTT4/XBUTT4PE Screw Connection Terminal/Ground Block |
Standards | CSA Certified, UL Listed | UPC | 782116928088 |
Packages
1 - UNIT - 1 |