ABB Entrelec Terminal Block End Section FEM6, Black
Description
End section for use with feed through and ground terminal block.
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | End Section | Size | 2.8 mm |
Material | Polyamide | Series/Model | FEM6 |
Color/Finish | Black | For Use With | Feed-Through and Ground Terminal Block |
Standards | CE Certified, RoHS Compliant | UPC | 662019033488 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 100 - UNIT - 100 | 1500 - UNIT - 1500 |