
TYCO ELECTRONICS 1SNA114434R0500 Entrelec® End Section Plate Polyamide
Description
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | End Section Plate | Size | 2.5 mm |
Material | Polyamide | Mounting | DIN Rail |
Type | FEMR10 | Series/Model | SNA |
Color/Finish | Gray | For Use With | M10/10.RS Spring Loaded Screw Clamp Terminal Block |
Packages
10 - UNIT - (10) |