![ent011482505](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568725.jpg?preset=medium)
TYCO ELECTRONICS 11482505 ABB Entrelec Terminal Block Separator End Section
Description
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | Circuit Separator | Mounting | Snap-On |
Type | End Section | Series/Model | SCFM |
Color/Finish | Gray | Dimensions | 2.01 in W x 2.54 in H |
For Use With | M 4/6 Except D and G, M 6/8 - M 10/10 Blocks | Application | For Mounting on PR1, PR4 and PR5 Rails |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 800 - UNIT = 800 | 3840 - UNIT = 38400 |