TYCO ELECTRONICS 11870703 ABB Entrelec Terminal Block Separator MA2.5/5, Grey
Description
SCF6 Circuit Separators Grey. Possibility of mounting the protective cover CPM and the Marker holder PEP, Extends 5 mm 0.2 inch on sides of the block and 11.5 mm 0.45 in on top.
Specifications
Brand Name | TE Connectivity | Item Name | End Plate |
Material | Polyamide | Color/Finish | Gray |
Mounting | DIN-Rail | Dimensions | 3 mm W x 48 mm D x 51 mm H |
For Use With | CPM, D2.5/5.P, D6/8.P, M10/10, M4/6, M4/6.NC Terminal Blocks | Standards | EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 |
Packages
20 - UNIT - (20) |