![ent1snk508960r0000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568771.jpg?preset=medium)
ABB ES4-SF End Section, Dark Grey
Description
End section cover, screw clamp terminal blocks compatible with block or strip type.
Specifications
Brand Name | TE Connectivity | Item Name | End Section Cover |
Type | Feed-Through, 2-Level | Series/Model | ES4 SF |
Material | Polyamide | Color/Finish | Dark Gray |
Degree of Protection | IP20 | Connection | Screw |
Mounting | DIN Rail | Dimensions | 31.9 mm D x 59 mm H |
For Use With | SNK Series Screw Clamp Terminal Blocks | Standards | UL 94V-0, RoHS Compliant |
UPC | 804325489263 |
Packages
20 - UNIT - (20) |