TYCO ELECTRONICS 1SNK705910R0000 EK2.5 End Section, Dark Gray
Description
PRODUCT FEATURES:- Unique dark grey color that fits all terminal blocks colours and ease the identification of circuits within your terminal block assemblies, - Compatible with ZK2.5, ZK2.5-PE, ZK4, ZK4-PE, ZK6 and ZK6-PE PI-Spring screwless terminal blocks.
Specifications
Brand Name | TE Connectivity | Item Name | End Section Cover |
Material | Polyamide | Color/Finish | Dark Gray |
Mounting Type | DIN-Rail | Dimensions | 52.24 mm H x 33.6 mm D |
Temperature Rating | -55 to 110 °C | For Use With | PI-Spring Terminal Blocks |
Standards | RoHS Compliant | UPC | 888614179943 |
Packages
20 - UNIT - (20) |