DISTRI LITE 3.85 inch Hole Diameter AMP Series Adjustable Mounting Plate
Description
Versatile adjustable mounting plate allows installation of all re-model or open trim housings.
Specifications
Brand Name | NDR Electric | Item Name | Adjustable Mounting Plate |
Length | 24.6 in | Width | 6.5 in |
Number of Holes | 1 | Series/Model | AMP |
Hole Size | 3.85 in | Application | For Installation of All Models of Re-Model and Open Trim Housings |
UPC | 775110011191 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |