
DISTRI LITE 4.5 inch Long AMP Series Adjustable Mounting Plate
Description
Versatile adjustable mounting plate allows installation of all re-model or open trim housings.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Adjustable Mounting Plate | Type | Long |
Length | 24.6 in | Width | 6.5 in |
Number of Holes | 1 | Series/Model | AMP |
Hole Size | 4.76 in | Application | For Installation of All Models of Re-Model and Open Trim Housings |
UPC | 775110017490 |
Packages
24 - UNIT - (24) |