DISTRI LITE 5.65 inch Hole Diameter MP Series Mounting Plate
Description
Versatile mounting plate allows installation of all models of re-model and open trim housings
Specifications
Brand Name | NDR Electric | Item Name | Mounting Plate |
Length | 6.5 in | Width | 6.5 in |
Number of Holes | 1 | Series/Model | MP |
Hole Size | 5.65 in | Application | For Installation of All Models of Re-Model and Open Trim Housings, Razor Series |
UPC | 775110013447 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |