DISTRI LITE 3.65 inch Hole Diameter MP Series Mounting Plate
Description
Versatile mounting plate allows installation of all models of re-model and open trim housings
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Mounting Plate | Length | 6.5 in |
Width | 6.5 in | Number of Holes | 1 |
Series/Model | MP | Hole Size | 3.65 in |
For Use With | K150H-35B-MED-WH Downlight Housing | Application | For Installation of All Models of Re-Model and Open Trim Housings, Razor Series |
UPC | 775110011160 |
Packages
50 - UNIT -(50) |