
WAGO 2002-2791 0.8mm End Plate, Gray
Description
End plate, 0.8 mm thick, gray.
Specifications
Brand Name | Wago Corp | Item Name | End and Intermediate Plate |
Material | Polyamide | Color/Finish | Gray |
Mounting | Snap-On | Dimensions | 0.8 mm W x 51.7 mm D x 92.5 mm H |
For Use With | Rail Mount Terminal Block | Standards | UL 94V-0 Flammability Rating |
Packages
25 - UNIT - (25) |