![wdm0146720000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12427896.jpg?preset=medium)
WEIDMULLER 0146720000 ENDPLATE AP SAKT1 SAKB/C/R10 KR
Description
End plate. End plates must also be inserted in terminal strips with different sized terminals. The external dimensions of the end plates correspond to the outer dimensions of the respective terminals. The end plate is fixed by an end bracket.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | KrG | Type | Rail |
Series/Model | SAK Series | Color/Finish | Dark Beige, Yellow |
Mounting Type | Direct | Dimensions | 3 mm W x 36.5 mm D x 65 mm H |
Temperature Rating | -60 to 130 °C | For Use With | SAK Series Terminals |
Standards | RoHS Compliant | UPC | 626835027991 |
Packages
20 - UNIT - (20) |