
WEIDMULLER 0191320000 3mm SAK Series End Plate
Description
SAK series. End plate. Dark beige. Yellow. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | KrG | Mounting | Direct, Snap-on |
Type | Rail Type | Color/Finish | Dark Beige/Yellow |
Dimensions | 0.118 in W x 1.417 in D x 2.126 in H | For Use With | SAKS 1 and 3 Series Modular Terminal Blocks |
Standards | RoHS Compliant, UL 94-V0 Flammability Rated | Application | For Industrial use |
UPC | 626835031684 |
Packages
20 - UNIT - (20) |